Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 50mm
Mfr # 81110-TV
Zoro # G2654985
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (mm) 14 mm
- Bore Dia. (mm) 50 mm
- Static Load Capacity (N) 177,000 N
- Max. RPM 4,800 RPM
- Outside Dia. (mm) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # 81110-TV
- Zoro # G2654985
- UPC # 751570086931
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Height (mm) | 14 mm |
Bore Dia. (mm) | 50 mm |
Outside Dia. (mm) | 70 mm |
Dimension D2 | 70 |
Dimension d2 (mm) | 52 mm |
Bore Diameter | 50 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 70 mm |
Overall Width | 14 mm |
Description
Cylindrical Roller Thrust Bearing, Bearing Industry Number 81110, Bore Diameter 50 mm, Cage Material Plastic, Compatible Washer Not Applicable, Housing Washer Bore 52 mm, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 70 mm, Overall Width 14 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Cage Material Grade PA66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- GARDNER BENDER Ox-Gard Anti-Oxidant Compound (OX-100B)
- DIVERSITECH Condenser Fan Motor, 1/4HP, 208-230V (WG840728)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- INA Banded Ball Thrust Bearing, Bore 2 In (AKL.D25-HLG)
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- INA Cylindrical Roller Thrust BRG, Bore 20mm (81104-TV)
- INA Banded Ball Thrust Bearing, Bore 1/2 In (AKL.D1)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- MTK Thrust Ball Bearing, 50mm Bore, 70mm (51110)
- Ina Thrust Ball Bearings