Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 45mm
Mfr # 81109-TV
Zoro # G0949155
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (mm) 14 mm
- Max. RPM 5,200 RPM
- Direction Axial
- Static Load Capacity (N) 163,000 N
- Bore Dia. (mm) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # 81109-TV
- Zoro # G0949155
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Height (mm) | 14 mm |
Bore Dia. (mm) | 45 mm |
Dimension D2 | 65 |
Outside Dia. (mm) | 65 mm |
Dimension d2 (mm) | 47 mm |
Fillet Radius | 0.6 mm |
Bore Diameter | 45 mm |
Overall Width | 14 mm |
Outside Diameter | 65 mm |
Description
Cylindrical Roller Thrust Bearing, Bearing Industry Number 81109, Bore Diameter 45 mm, Cage Material Plastic, Compatible Washer Not Applicable, Housing Washer Bore 47 mm, Lubricant Material Oil, Maximum Speed 5,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 65 mm, Overall Width 14 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Cage Material Grade PA66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 13 # of Teeth (50BS13H X 3/4)
- NITTO KOHKI Socket, 20SF-NPT 319810568 (20SF-NPT)
- BOSTON GEAR Rack, Steel, 12 Pitch (L514-6)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- INA Banded Ball Thrust Bearing, Bore 1.053 In (AKL.D10)
- INA Cylindrical Roller Thrust BRG, Bore 20mm (81104-TV)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- Ina Thrust Bearings