Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 40mm
Mfr # 81108-TV
Zoro # G3272385
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5,800 RPM
- Height (mm) 13 mm
- Dimension d2 (mm) 42 mm
- Lubrication Oil
- Dimension D2 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # 81108-TV
- Zoro # G3272385
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Height (mm) | 13 mm |
Dimension d2 (mm) | 42 mm |
Dimension D2 | 60 |
Bore Dia. (mm) | 40 mm |
Outside Dia. (mm) | 60 mm |
Outside Diameter | 60 mm |
Bore Diameter | 40 mm |
Fillet Radius | 0.6 mm |
Overall Width | 13 mm |
Description
Cylindrical Roller Thrust Bearing, Bearing Industry Number 81108, Bore Diameter 40 mm, Cage Material Plastic, Compatible Washer Not Applicable, Housing Washer Bore 42 mm, Lubricant Material Oil, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 60 mm, Overall Width 13 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Cage Material Grade PA66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- FAFNIR Wide Inner Ring Insert Bearings, #G1100KRR (G1100KRR)
- REELCRAFT Hose Reel 1/2X50Ft Clean Air W/Out Hose (7800 OLB21)
- SPEEDAIRE Diaphragm, Hyd Unloader (P07585A)
- INA Banded Ball Thrust Bearing, Bore 1.750 In (D21)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 1.625 In (D19)
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- NACHI 51100 Thrust Ball Bearing, 51107 (51107)
- Ina Thrust Ball Bearings