Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 35mm
Mfr # 81107-TV
Zoro # G3157497
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Direction Axial
- Type Cylindrical Roller
- Dimension d2 (mm) 37 mm
- Height (mm) 12 mm
- Static Load Capacity (N) 101,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # 81107-TV
- Zoro # G3157497
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Dimension d2 (mm) | 37 mm |
Height (mm) | 12 mm |
Bore Dia. (mm) | 35 mm |
Dimension D2 | 52 |
Outside Dia. (mm) | 52 mm |
Bore Diameter | 35 mm |
Details
Direction | Axial |
Type | Cylindrical Roller |
Static Load Capacity (N) | 101,000 N |
Cage Material | PA66 |
Dynamic Load Capacity (N) | 39,000 N |
Max. RPM | 6,600 RPM |
Lubrication | Oil |
Item | Cylindrical Roller Thrust Bearing |
Temp. Range (F) | -20 Degrees to +300 Degrees F |
Description
Cylindrical Roller Thrust Bearing, Cage Material PA66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- LUBRIPLATE No. 1, 35 Lb Pail, Iso-22 Fluid For High Speed Spindle Bearings (L0002-035)
- POWERDRIVE QD Bushing, JA, 1/2" (JA-1/2)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- INA Cylindrical Roller Thrust BRG, Bore 40mm (81108-TV)
- MTK Thrust Ball Bearing, 25mm Bore, 42mm (51105)
- Ina Thrust Ball Bearings