Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 30mm
Mfr # 81106-TV
Zoro # G0353884
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (mm) 11 mm
- Type Cylindrical Roller
- Max. RPM 7,500 RPM
- Temp. Range (F) -20 Degrees to +300 Degrees F
- Bore Dia. (mm) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # 81106-TV
- Zoro # G0353884
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Height (mm) | 11 mm |
Bore Dia. (mm) | 30 mm |
Dimension d2 (mm) | 32 mm |
Outside Dia. (mm) | 47 mm |
Dimension D2 | 47 |
Fillet Radius | 0.6 mm |
Bore Diameter | 30 mm |
Overall Width | 11 mm |
Outside Diameter | 47 mm |
Description
Cylindrical Roller Thrust Bearing, Bearing Industry Number 81106, Bore Diameter 30 mm, Cage Material Plastic, Compatible Washer Not Applicable, Housing Washer Bore 31 mm, Lubricant Material Oil, Maximum Speed 7,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 47 mm, Overall Width 11 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Cage Material Grade PA66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lockable Isolation Valve Se Mc (MC238-V16)
- LINCOLN LUBRICATION Short Thread Grease Fittings Card Of 10 (LIN5191)
- BANDO TimingBelt, SynchroHT, Neoprene, 1120-8M-50 (1120-8M-50)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- INA Cylindrical Roller Thrust BRG, Bore 20mm (81104-TV)
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- INA Banded Ball Thrust Bearing, Bore 1.625 In (D19)
- NSK Thrust Ball Bearing (51104)
- Ina Thrust Bearings