Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 25mm
Mfr # 81105-TV
Zoro # G3332077
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (mm) 42 mm
- Height (mm) 11 mm
- Direction Axial
- Static Load Capacity (N) 76,000 N
- Max. RPM 8,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # 81105-TV
- Zoro # G3332077
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (mm) | 42 mm |
Height (mm) | 11 mm |
Dimension D2 | 42 |
Bore Dia. (mm) | 25 mm |
Dimension d2 (mm) | 26 mm |
Overall Width | 11 mm |
Bore Diameter | 25 mm |
Fillet Radius | 0.6 mm |
Outside Diameter | 42 mm |
Description
Cylindrical Roller Thrust Bearing, Bearing Industry Number 81105, Bore Diameter 25 mm, Cage Material Plastic, Compatible Washer Not Applicable, Housing Washer Bore 26 mm, Lubricant Material Oil, Maximum Speed 8,600 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 42 mm, Overall Width 11 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Cage Material Grade PA66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- YELLOW JACKET Alloy Mandrel, 1/4" Size (63326)
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/4, D=35, Thermoplastic (K0447.35034)
- INA Banded Ball Thrust Bearing, Bore 1.750 In (D21)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- INA Cylindrical Roller Thrust BRG, Bore 40mm (81108-TV)
- INA Banded Ball Thrust Bearing, Bore 1.188 In (AKL.D12-HLA)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- Ina Thrust Bearings