Shop All Thrust Ball Bearings
Ina
Cylindrical Roller Thrust BRG, Bore 20mm
Mfr # 81104-TV
Zoro # G1013774
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Oil
- Direction Axial
- Max. RPM 10,500 RPM
- Temp. Range (F) -20 Degrees to +300 Degrees F
- Height (mm) 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # 81104-TV
- Zoro # G1013774
- Country of Origin Slovakia
- Category Thrust Ball Bearings
Dimensions
Height (mm) | 10 mm |
Dimension d2 (mm) | 21 mm |
Outside Dia. (mm) | 35 mm |
Bore Dia. (mm) | 20 mm |
Dimension D2 | 35 |
Outside Diameter | 35 mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 20 mm |
Overall Width | 11 mm |
Description
Cylindrical Roller Thrust Bearing, Bearing Industry Number 81104, Bore Diameter 20 mm, Cage Material Plastic, Compatible Washer Not Applicable, Housing Washer Bore 21 mm, Lubricant Material Oil, Maximum Speed 10,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter 35 mm, Overall Width 11 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Cage Material Grade PA66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- BESTORQ Aftermarket Ford / New Holland 451 Sickle Mower Replacement Belt, C98 (C98)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- CAMOZZI #6512 04-32, Male Connector, 1/4 OD X 10-32 Unf (6512 04-32)
- INA Banded Ball Thrust Bearing, Bore 1.053 In (AKL.D10)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- INA Banded Ball Thrust Bearing, Bore 7/8 In (AKL.D7)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- Ina Thrust Ball Bearings