Shop All Combination Bearings
Ina
Combination Bearing, Bore Dia. 20 mm
Mfr # NKX20-Z-XL
Zoro # G2421142
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 36.2 mm
- Width (mm) 30 mm
- Needle Bearing Outside Dia. (mm) 30 mm
- Ball Bearing Outside Dia. (mm) 35.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NKX20-Z-XL
- Zoro # G2421142
- Country of Origin Slovakia
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 36.2 mm |
Width (mm) | 30 mm |
Needle Bearing Outside Dia. (mm) | 30 mm |
Ball Bearing Outside Dia. (mm) | 35.1 mm |
Overall Width | 30 mm |
Needle Bearing Outside Diameter | 30 mm |
Axial Bearing Outside Diameter | 35.1 mm |
Bore Diameter | 20 mm |
Description
Combination Bearing, Axial Bearing Outside Diameter 35.1 mm, Bearing Industry Number NKX20, Bore Diameter 20 mm, Cage Material Plastic, Lubricant Material Grease, Maximum Speed 7,200 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Outside Diameter 30 mm, Overall Width 30 mm, Ring Material Steel, System of Measurement Metric, Dynamic Axial Load Capacity 14,200 N, Dynamic Radial Load Capacity 18,600 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Mini Grease Gun, Pistol Grip, 3500 psi (G110)
- TRIM Semi-Synthetic Coolant, Amber, Pail, 5 gal. (MS690XT/5)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- Ina Combination Bearings