Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 7/8 In
Mfr # AKL.D7
Zoro # G3395901
original price:
$38.45
10% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Oil
- Bore Dia. (In.) 0.875 in
- Type Banded Ball
- Cage Material Steel
- Temp. Range (F) -20 Degrees to +250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AKL.D7
- Zoro # G3395901
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.844 in |
Height (In.) | 0.625 in |
Overall Width | 0.625 in |
Outside Diameter | 1 27/32 in |
Bore Diameter | 7/8 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D7, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 0.906 in, Lubricant Material Oil, Maximum Speed 4,100 RPM, Outside Diameter 1 27/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C195 V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FH99)
- TRITAN Lockwasher, inch, For Use with N05 Locknut (W05)
- DAYTON AX144 Cogged V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L263)
- SUPER LUBE Anti-Corrosion/Connector Gel, 3 Oz. (82003)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- INA Banded Ball Thrust Bearing, Bore 2 In (AKL.D25-HLG)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Banded Ball Thrust Bearing, Bore 1.188 In (AKL.D12-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- A & I PRODUCTS Thrust Bearing; +0.25MM 4" x2" x5.5" (A-2995785)
- Ina Thrust Bearings