Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore .625 In
Mfr # AKL.D3
Zoro # G1891303
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625 in
- Dynamic Load Capacity (Lb.) 4,100 lb
- Direction Axial
- Max. RPM 6,000 RPM
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AKL.D3
- Zoro # G1891303
- UPC # 035373029983
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.344 in |
Height (In.) | 0.563 in |
Outside Diameter | 1 11/32 in |
Overall Width | 0.563 in |
Bore Diameter | 5/8 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D3, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 0.656 in, Lubricant Material Oil, Maximum Speed 6,000 RPM, Outside Diameter 1 11/32 in, Overall Width 0.563 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- GAST Stock 12/Skid 8Am-Nrv-32A Air Motor (8AM-NRV-32A)
- MTD Belt-Trans Drive (954-04317A)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- INA Banded Ball Thrust Bearing, Bore 2 In (AKL.D25-HLG)
- INA Banded Ball Thrust Bearing, Bore 1.25 In (AKL.D13)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- INA Cylindrical Roller Thrust BRG, Bore 20mm (81104-TV)
- INA Banded Ball Thrust Bearing, Bore 1.053 In (AKL.D10)
- TIMKEN TRB Thrust Stamped Race, T144-904A1 (T144-904A1)
- Ina Thrust Ball Bearings