Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 2 In
Mfr # AKL.D25-HLG
Zoro # G3122655
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Oil
- Outside Dia. (In.) 3.344 in
- Max. RPM 2,100 RPM
- Bore Dia. (In.) 2 in
- Dynamic Load Capacity (Lb.) 10,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AKL.D25-HLG
- Zoro # G3122655
- Country of Origin India
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 3.344 in |
Bore Dia. (In.) | 2 in |
Height (In.) | 0.813 in |
Bore Diameter | 2 in |
Outside Diameter | 3 11/32 in |
Overall Width | 0.813 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D25, Bore Diameter 2 in, Cage Material Steel, Closure Open, Housing Washer Bore 2.031 in, Lubricant Material Oil, Maximum Speed 2,100 RPM, Outside Diameter 3 11/32 in, Overall Width 0.813 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- ARO Economair Seal Kit, RK2440-10 (RK2440-10)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- INA Banded Ball Thrust Bearing, Bore 1.750 In (D21)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.313 In (AKL.D14)
- TIMKEN TRB Thrust Stamped Race, T88W-904A3 (T88W-904A3)
- Ina Thrust Bearings