Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 1.750 In
Mfr # D21
Zoro # G0462323
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 Degrees to +250 Degrees F
- Static Load Capacity (Lb.) 26,500 lb
- Bore Dia. (In.) 1.75 in
- Max. RPM 2,300 RPM
- Height (In.) 0.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # D21
- Zoro # G0462323
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.75 in |
Height (In.) | 0.813 in |
Outside Dia. (In.) | 3.094 in |
Bore Diameter | 1 3/4 in |
Overall Width | 0.813 in |
Outside Diameter | 3 3/32 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D21, Bore Diameter 1 3/4 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.781 in, Lubricant Material Oil, Maximum Speed 2,300 RPM, Outside Diameter 3 3/32 in, Overall Width 0.813 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10, Thickness: 0.023 in (5Y048)
- DYNABRADE Conductive Hose Cuff (31909)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- INA Banded Ball Thrust Bearing, Bore 7/8 In (AKL.D7)
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- INA Banded Ball Thrust Bearing, Bore 1.188 In (AKL.D12-HLA)
- INA Banded Ball Thrust Bearing, Bore .813 In (AKL.D6-HLA)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- INA Cylindrical Roller Thrust BRG, Bore 30mm (81106-TV)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- Ina Thrust Ball Bearings