Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 1.625 In
Mfr # D19
Zoro # G1656663
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Oil
- Bore Dia. (In.) 1.625 in
- Cage Material Steel
- Outside Dia. (In.) 2.969 in
- Height (In.) 0.813 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # D19
- Zoro # G1656663
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.625 in |
Outside Dia. (In.) | 2.969 in |
Height (In.) | 0.813 in |
Outside Diameter | 2 31/32 in |
Overall Width | 0.813 in |
Bore Diameter | 1 5/8 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D19, Bore Diameter 1 5/8 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.656 in, Lubricant Material Oil, Maximum Speed 2,400 RPM, Outside Diameter 2 31/32 in, Overall Width 0.813 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6, Cage Material Grade Sheet Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Fan Motor for MC92V, 3-Speed (6092000)
- SKF SKF-6204RS, Single Row Ball Brgs, 6204RS (6204RS)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- INA Banded Ball Thrust Bearing, Bore 7/8 In (AKL.D7)
- INA Banded Ball Thrust Bearing, Bore 2 In (AKL.D25-HLG)
- INA Banded Ball Thrust Bearing, Bore .688 In (AKL.D4-HLA)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- INA Cylindrical Roller Thrust BRG, Bore 20mm (81104-TV)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- TIMKEN Thrust Ball And Roller Bearings, Trb Thrust Stamped Race (T4020)
- Ina Thrust Bearings