Shop All Thrust Ball Bearings
Ina
Banded Ball Thrust Bearing, Bore 1.313 In
Mfr # AKL.D14
Zoro # G0659757
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Banded Ball
- Cage Material Steel
- Height (In.) 0.625 in
- Outside Dia. (In.) 2.344 in
- Temp. Range (F) -20 Degrees to +250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AKL.D14
- Zoro # G0659757
- Country of Origin Mexico
- Category Thrust Ball Bearings
Dimensions
Height (In.) | 0.625 in |
Outside Dia. (In.) | 2.344 in |
Bore Dia. (In.) | 1.313 in |
Bore Diameter | 1 5/16 in |
Overall Width | 0.625 in |
Outside Diameter | 2 11/32 in |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number D14, Bore Diameter 1 5/16 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.344 in, Lubricant Material Oil, Maximum Speed 3,200 RPM, Outside Diameter 2 11/32 in, Overall Width 0.625 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Application Industrial, Ball Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female Pipe Branch Tee (F5655X06X06X04)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- DIXON Barb X Thread 5/8 in Hose I.D, 3/4"-14 Thread (2721012C)
- INA Banded Ball Thrust Bearing, Bore .688 In (AKL.D4-HLA)
- INA Cylindrical Roller Thrust BRG, Bore 25mm (81105-TV)
- INA Cylindrical Roller Thrust BRG, Bore 20mm (81104-TV)
- INA Banded Ball Thrust Bearing, Bore 1.625 In (D19)
- INA Banded Ball Thrust Bearing, Bore 7/8 In (AKL.D7)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- MTK Thrust Ball Bearing, 25mm Bore, 42mm (51105)
- Ina Thrust Bearings