Shop All Fountains, Garden Statues & Sculptures
In The Breeze
In The Breeze ITB2791 12 in. Sunflower Spinner with Leaves
Mfr # ITB2791
Zoro # G803767503
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In The Breeze
- MFR # ITB2791
- Zoro # G803767503
- UPC # 762379027919
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
The 12 inch Sunflower Spinner features 6 bright yellow fabric petals, a detailed sunflower center and green leaves attached to a fiberglass stem. These spinners are designed to spin effortlessly in the breeze to add a splash of color and motion to your garden!
Features- 12 in. Sunflower Spinner with Leaves
- Size: 12 in.
- Country of Origin: China
- Dimensions: 24" D x 12" W x 4" L
- Weight (lbs) : 0.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Side Assist Replacement Spray Gun (80148)
- STENS Carburetor Kit For Zama Oem : Rb-180 (615-808)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- BULLY TOOLS 11.6 oz Leaf Scoop, Poly (1000)
- IN THE BREEZE In The Breeze ITB2863 Patriot Pinwheel - 8PC (ITB2863)
- IN THE BREEZE Assorted Nylon 12 in. H Sunflower Garden Stake Spinner (2751)
- IN THE BREEZE Fly Hi-Kite Sparkler (786915)
- IN THE BREEZE Multicolored Nylon 23 in. H Cardinal Garden Stake Spinner (2815)
- DESIGN TOSCANO The Princess' Entryway Metal Garden Gate (FU71435)
- DESIGN TOSCANO Tranquil Guardian Angel Statue (SH94196)
- DESIGN TOSCANO Big Rack Buck Deer Statue (JQ7105)
- In The Breeze Fountains, Garden Statues & Sculptures