Shop All Garbage Disposal Accessories
In-Sink-Erator
Switch, Air Actuated
Mfr # STS-00
Zoro # G2685803
original price:
$136.33
23% off
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Tube Length (In.) 72 in
- Voltage 120 V AC
- Material of Construction Plastic
- For Use With Waste Disposers
- Includes 1 1/4 in Diameter Stainless Steel Washer, 1 Chrome and 1 White Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # STS-00
- Zoro # G2685803
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Air Tube Length (In.) | 72 in |
Cord Length (In.) | 33 in |
Overall Width | 2 1/2 in |
Overall Length | 4 3/8 in |
Cord Length | 33 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 3/8 in |
Details
Voltage | 120 V AC |
Material of Construction | Plastic |
For Use With | Waste Disposers |
Includes | 1 1/4 in Diameter Stainless Steel Washer, 1 Chrome and 1 White Push Button |
Type | Air Actuated On/Off Control |
Item | Sink Top Switch |
Color/Finish | Chrome or White |
Standards | CSA, UL Listed |
Amps AC | 12 A |
Accessory Type | On/Off Sink Top Switch |
Color | White |
Product Seriesl | No Series |
Product Type | Sink Top Switch |
Finish | Chrome Plated |
Compatible with Brand | Insinkerator |
Material | Plastic |
Current | 12 A |
Description
Sink Top Switch, Standards CSA, UL Listed, Voltage 120 V AC, Cord Length 33 in, Current 12 A, Manufacturer Warranty Length 1 yr, Overall Length 4 3/8 in, Compatible with Brand Insinkerator, Product Type Sink Top Switch, Overall Width 2 1/2 in, Overall Height 4 3/8 in, Material Plastic, Color White, Finish Chrome Plated, Product Seriesl No Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Gate Valve (21611015)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- PROPLUS 1/2 x 3/8 Black Malleable 90-Degree Elbow (45018)
- TOTO Bracket Sensor Wscrew 15D Efvmc Ex (THP3205)
- IN-SINK-ERATOR Mounting Gasket, Rubber, Chrome Plated (11599E)
- IN-SINK-ERATOR Refill, Bio Charge (BIO-CG)
- IN-SINK-ERATOR Retaining (5166)
- IN-SINK-ERATOR Garbage Disposer 1/2Hp (BADGER5)
- IN-SINK-ERATOR Tailpiece (8219)
- IN-SINK-ERATOR Gasket, Stopper (5029)
- MOEN 2560 Hush Cushion Kit (2560AMC)
- In-Sink-Erator Garbage Disposal Accessories