Shop All Kitchen Faucets
This Product is Discontinued
In-Sink-Erator
Steamin-FT Hot Instant Hot Water Dispenser and Tank (E340-SS) (Discontinued)
Mfr # 44720
Zoro # G604836675
This Product is Discontinued
Key Features
- Height 0.1
- Length (In.) 6
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # 44720
- Zoro # G604836675
- UPC # 95691447203
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 0.1 |
Length (In.) | 6 |
Width | 4.5 |
Description
The Steamin' Hot E340-SS Instant Hot Water Dispenser faucet in chrome with twist activation handle includes a 2/3 gallon stainless steel tank that delivers up to 60 cup of steaming hot water. It has a stylish, sleek chrome and black design that offer tool-free connections and dry-start protection for installation convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.