Shop All Garbage Disposal Accessories
In-Sink-Erator
Standard Mounting Gasket, Black Color
Mfr # SMG-00
Zoro # G1491113
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- Sink/Bowl Hole Dia. A (In.) 3-1/2
- Color/Finish Black
- For Use With Waste Disposers
- Accessory Type Standard Mounting Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # SMG-00
- Zoro # G1491113
- UPC # 050375000563
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Sink/Bowl Hole Dia. A (In.) | 3-1/2 |
Details
Material of Construction | Rubber |
Item | Standard Mounting Gasket |
Color/Finish | Black |
For Use With | Waste Disposers |
Accessory Type | Standard Mounting Gasket |
Product Seriesl | Standard |
Product Type | Standard Mounting Gasket |
Color | Black |
Compatible with Brand | Insinkerator |
Material | Rubber |
Description
Standard Mounting Gasket, Standards -, Voltage -, Compatible with Brand Insinkerator, Product Type Standard Mounting Gasket, Includes -, Material Rubber, Color Black, Product Seriesl Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Hose Barb Inline Coupling (HFC16612)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A792)
- JONES STEPHENS Bronze Tee, Lead Free, 3/4" (B74085LF)
- IN-SINK-ERATOR Gasket, Stopper (5029)
- IN-SINK-ERATOR Switch, Air Actuated (STS-00)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- IN-SINK-ERATOR Badger 5 Garbage Disposer (IN310133)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KADK216)
- In-Sink-Erator Garbage Disposal Accessories