Shop All Garbage Disposal Accessories
In-Sink-Erator
Sink Flange, Polished Stainless Steel
Mfr # FLG-SS
Zoro # G2042817
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- For Use With Waste Disposers
- Color/Finish Stainless Steel
- Special Information 1-1/2 in H, 3-1/2 in ID, 4-1/2 in OD
- Accessory Type Sink Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # FLG-SS
- Zoro # G2042817
- UPC # 050375000785
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Overall Diameter | 4 1/2 in |
Overall Height | 1 1/2 in |
Details
Item | Flange |
Material of Construction | Stainless Steel |
For Use With | Waste Disposers |
Color/Finish | Stainless Steel |
Special Information | 1-1/2 in H, 3-1/2 in ID, 4-1/2 in OD |
Accessory Type | Sink Flange |
Shape | Round |
Compatible with Brand | Insinkerator |
Ligature Resistant | No |
Color | Silver |
Product Type | Flange |
Application | Disposal Drain |
Description
Flange, Overall Diameter 4 1/2 in, Shape Round, Product Type Flange, Includes -, Standards -, Application Disposal Drain, Color Silver, Overall Height 1 1/2 in, Compatible with Brand Insinkerator, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat - (99596)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34VPJKABCP)
- ZORO SELECT 1-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH01)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- IN-SINK-ERATOR GARBAGE DISPOSAL SS GRAY (80023-ISE)
- IN-SINK-ERATOR Wrench Garbg Disposer (WRN-00)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- IN-SINK-ERATOR Refill, Bio Charge (BIO-CG)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- In-Sink-Erator Garbage Disposal Accessories