Shop All Garbage Disposal Accessories
In-Sink-Erator
Quick Lock Mount, Stainless Steel
Mfr # QLM-00
Zoro # G0883766
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information 1-1/2 in H, 3-1/2 in ID, 4-1/2 in OD
- Color/Finish Stainless Steel
- Material of Construction Stainless steel
- For Use With Waste Disposers
- Accessory Type Quick Lock Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # QLM-00
- Zoro # G0883766
- UPC # 050375002437
- Country of Origin United States
- Category Garbage Disposal Accessories
Details
Special Information | 1-1/2 in H, 3-1/2 in ID, 4-1/2 in OD |
Color/Finish | Stainless Steel |
Item | Quick Lock Mount |
Material of Construction | Stainless steel |
For Use With | Waste Disposers |
Accessory Type | Quick Lock Mount |
Product Type | Quick Lock Mount |
Product Seriesl | Quick |
Color | Silver |
Material | Stainless Steel |
Compatible with Brand | Insinkerator |
Description
Quick Lock Mount, Standards -, Voltage -, Compatible with Brand Insinkerator, Product Type Quick Lock Mount, Includes -, Material Stainless Steel, Color Silver, Product Seriesl Quick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 1/2" SS304 HEX BUSHING (404-483)
- ACORN CONTROLS Air Control Timer Assembly (2564-000-001)
- LEGRIS Push-to-Connect Union, 3/16 in Tube Size, Nylon, Black, 10 PK (3106 55 00)
- B & K 8" Mount, 4 Hole Faucet Kit, Non-Met, 2 Acrylic Handle, H/S (122-028)
- IN-SINK-ERATOR Gasket, Tailpipe (1470)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- IN-SINK-ERATOR Adapter, Mounting (11599-H)
- IN-SINK-ERATOR Standard Mounting Gasket, Black Color (SMG-00)
- IN-SINK-ERATOR Gasket, Stopper (5029)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- IN-SINK-ERATOR Adapter, Mounting (11327-A)
- In-Sink-Erator Garbage Disposal Accessories