Shop All Garbage Disposal Accessories
In-Sink-Erator
Mounting Gasket, Rubber, Chrome Plated
Mfr # 11599E
Zoro # G1504781
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Collar Adaptors, Sink Flange Adaptor
- Number of Bolt Holes 6
- Sink/Bowl Hole Dia. A (In.) 6-5/8
- Special Information Discard previous adapter parts
- Color/Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # 11599E
- Zoro # G1504781
- UPC # 050375005520
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Sink/Bowl Hole Dia. A (In.) | 6-5/8 |
Sink Opening Diameter | 6 5/8 in |
Details
Item | Mounting Gasket |
Includes | Collar Adaptors, Sink Flange Adaptor |
Number of Bolt Holes | 6 |
Special Information | Discard previous adapter parts |
Color/Finish | Chrome Plated |
For Use With | Mfr. No. SS-125, SS-100, SS-150, SS-200-29, SS-300, SS-75 |
Material of Construction | Rubber |
Type | Commercial |
Accessory Type | Mounting Gasket |
Product Seriesl | Standard |
Compatible with Brand | Insinkerator |
Product Type | Mounting Adaptor |
Compatible with Manufacturer Model Number | SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75 |
Material | Stainless Steel |
Color | Chrome |
Finish | Chrome Plated |
Compatible with Manufacturer Model Number [NEW] | SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75 |
Compatible Manufacturer Part Number | SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75 |
Compatible Manufacturer Model Number | SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75 |
For Use with Mfr. Model Number | SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75 |
For Use With Mfr. Model Number | SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75 |
Description
Mounting Gasket, Sink Opening Diameter 6 5/8 in, Number of Bolt Holes 6, Voltage -, Compatible Manufacturer Part Number SS-100, SS-125, SS-150, SS-200-29, SS-300, SS-75, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Material Stainless Steel, Color Chrome, Finish Chrome Plated, Product Seriesl Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1.5-316)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3/4" (4307000962)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- BANJO Check Valve, 4.78125 in Overall L (MCV221)
- IN-SINK-ERATOR Switch, Air Actuated (STS-00)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- IN-SINK-ERATOR Badger 5 Garbage Disposer (IN310133)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- In-Sink-Erator Garbage Disposal Accessories