Shop All Kitchen Faucets
In-Sink-Erator
Hot Water Dispenser, Twst Lever Hndle, SS
Mfr # H-CLASSIC-SS
Zoro # G6225807
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Knob
- Includes 2/3-Gallon SS Hot Water Tank, Cord, Screws and Mounting Components
- Compliance CA Lead Plumbing Law, ISO 9001 Quality System Certified
- Commercial / Residential Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # H-CLASSIC-SS
- Zoro # G6225807
- UPC # 050375017912
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Dispenser Tank Size | 0.70 gal. |
Tank Size | 2/3 gal. |
Width | 6" |
Manufacturers Warranty Length | 3 yr. |
Hole Dia. | 1-1/4" to 1-1/2" |
Height | 5-4/5" |
Faucet Mount Hole Size | 1 1/4 in to 1 1/2 in |
Faucet Height | 5 3/4 in |
Dispenser Width | 6 1/8 in |
Manufacturer Warranty Length | 3 yr Parts and In-Home Service |
Dispenser Height | 10 7/8 in |
Faucet Depth | 6 in |
Faucet Width | 6 in |
Dispenser Depth | 6 3/4 in |
Inlet Pipe Size | 1/4 in |
Description
Hot Water Dispenser, Dispenser Depth 6 3/4 in, Dispenser Height 10 7/8 in, Dispenser Tank Capacity 0.67 gal, Dispenser Tank Material Stainless Steel, Dispenser Width 6 1/8 in, Faucet Actuation Knob, Faucet Depth 6 in, Faucet Finish Chrome, Faucet Height 5 3/4 in, Faucet Mount Hole Size 1 1/4 in to 1 1/2 in, Faucet Width 6 in, Full Load Current 6.5 A, Hot Water Capacity 3.75 gph, Includes Cord, Screws and Mounting Components, Includes Water Filter Yes, Inlet Pipe Size 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- ASHLAND WATER GROUP Yd Hydra Head Assembly (YHC-BLUE)
- LEGEND VALVE 1" SS MALE ADAPTER (312-005SS)
- T&S BRASS B-0107 Spray Valve Repair Kit, B-10K (B-10K*****##*)
- IN-SINK-ERATOR REMV SNK BAFLE 3-1/4"" (RSB-00)
- IN-SINK-ERATOR H Wave Satin Nickel Hot Water Dispenser-Ss Tank (H-WAVESN-SS)
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- IN-SINK-ERATOR Hc1100 Satin Nickel Faucet (F-HC1100SN)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (350-ABCP)
- In-Sink-Erator Kitchen Faucets & Accessories