Shop All Kitchen Faucets
In-Sink-Erator
Hot Water Dispenser, 9-7/8" H, Commercial
Mfr # C-1300
Zoro # G6622697
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Commercial / Residential Commercial
- Hot Water Capacity 2.5 gph
- Preset Temp. 200 Degrees F
- Dispenser Temp. Range 160 Degrees to 210 Degrees F
- Dispenser Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # C-1300
- Zoro # G6622697
- UPC # 050375008682
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Dispenser Tank Size | 0.7 gal |
Manufacturers Warranty Length | 1 yr |
Width | 5 1/2 in |
Height | 9 7/8 in |
Hole Dia. | 1-1/4 in to 1-1/2 in |
Dispenser Width | 6 1/4 in |
Faucet Mount Hole Size | 1 1/4 in to 1 1/2 in |
Dispenser Depth | 6 3/4 in |
Inlet Pipe Size | 1/4 in |
Dispenser Height | 10 7/8 in |
Faucet Height | 9 7/8 in |
Faucet Depth | 5 1/2 in |
Faucet Width | 5 1/2 in |
Manufacturer Warranty Length | 1 yr Parts and Labor |
Description
Hot Water Dispenser, Dispenser Depth 6 3/4 in, Dispenser Height 10 7/8 in, Dispenser Tank Capacity 0.67 gal, Dispenser Tank Material Stainless Steel, Dispenser Width 6 1/4 in, Faucet Actuation Lever Handle, Faucet Depth 5 1/2 in, Faucet Finish Chrome, Faucet Height 9 7/8 in, Faucet Material Brass, Faucet Mount Hole Size 1 1/4 in to 1 1/2 in, Faucet Style Gooseneck Swivel, Faucet Width 5 1/2 in, Full Load Current 11.3 A, Hot Water Capacity 2.5 gph, Includes Connections, Inlet Pipe Size 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- ZORO SELECT 1/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (460-001)
- ZORO SELECT 3/8" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC21)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL)
- IN-SINK-ERATOR Hot Water Dispenser, Twst Lever Hndle, SS (H-CLASSIC-SS)
- IN-SINK-ERATOR Hot Water Dispenser, 0.67 gal Tank, 115V (H-250C-SS)
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- IN-SINK-ERATOR H Contour Chrome Hot Water Dispenser-Ss (H-CONTOUR-SS)
- IN-SINK-ERATOR Hc1100 Satin Nickel Faucet (F-HC1100SN)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- In-Sink-Erator Kitchen Faucets & Accessories