Shop All Kitchen Faucets
This Product is Discontinued
In-Sink-Erator
Hot Water Dispenser, 110V, Chrome (Discontinued)
Mfr # H-HOT100C-SS
Zoro # G8040420
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Cord, Screws and Mounting Components
- Manufacturers Warranty Length 1 yr.
- Water Connection 1/4"
- Faucet Finish Chrome
- Preset Temp. 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # H-HOT100C-SS
- Zoro # G8040420
- UPC # 050375019404
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | 1 yr. |
Width | 6-1/8" |
Height | 6-1/4" |
Dispenser Tank Size | 0.70 gal. |
Hole Dia. | 1-13/64" to 1-1/2" |
Faucet Depth | 5 3/8 in |
Dispenser Width | 6 1/8 in |
Faucet Mount Hole Size | 1 1/4 in to 1 1/2 in |
Dispenser Depth | 6 3/4 in |
Inlet Pipe Size | 1/4 in |
Dispenser Height | 11 in |
Manufacturer Warranty Length | 3 yr Parts and In-Home Service |
Faucet Width | 5 3/8 in |
Faucet Height | 6 1/4 in |
Description
Hot Water Dispenser, Dispenser Depth 6 3/4 in, Dispenser Height 11 in, Dispenser Tank Capacity 0.67 gal, Dispenser Tank Material Stainless Steel, Dispenser Width 6 1/8 in, Faucet Actuation Push Button, Faucet Depth 5 3/8 in, Faucet Finish Chrome, Faucet Height 6 1/4 in, Faucet Mount Hole Size 1 1/4 in to 1 1/2 in, Faucet Width 5 3/8 in, Full Load Current 6.5 A, Includes Cord, Screws and Mounting Components, Inlet Pipe Size 1/4 in, Manufacturer Warranty Length 3 yr Parts and In-Home Service
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.