Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Overall 11-1/2" H
Mfr # FWD1 with cord
Zoro # G5905407
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 11 1/2 in
- Grinding Chamber Capacity 14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # FWD1 with cord
- Zoro # G5905407
- UPC # 050375004097
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 3 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Manufacturer Warranty Length | 1 yr |
Outlet Connection Size | 1 1/2 in |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/3 hp, Phase Single-Phase, Includes Dishwasher Drain Connection, Sink Baffle, Commercial / Residential Residential, Includes Power Cord Yes, Blade Material Galvanized Steel, Current 5.7 A, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Grinding Chamber Capacity 14 oz, Grind Chamber Material Plastic, Grinding Speed 1,725 RPM, Sound Insulation Yes, Color Brown, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/FPM, Socket x FPT (BFAS2030CFS)
- GROHE Universal Cap Starlight Chrome (45363000)
- SLOAN Sloan 320-1 Flush Valve (3784401)
- CHICAGO FAUCET Cartridge Spin Cap Assembly (2200-021KJKNF)
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- IN-SINK-ERATOR Garbage Disposal with Cord, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5 WITH CORD)
- IN-SINK-ERATOR Badger 1 Grbge Disposal (BADGER1WCORD)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 2 HP (SS200-35)
- IN-SINK-ERATOR Pro 750 Garbage Disposer 3/4 Hp (PRO750)
- ECO LOGIC 1/2 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-5-3B)
- In-Sink-Erator Garbage Disposals