Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Overall 11-1/2" H
Mfr # FWD-2
Zoro # G5905422
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 11 1/2 in
- Grinding Chamber Capacity 26 oz
Product Information
- Brand In-Sink-Erator
- MFR # FWD-2
- Zoro # G5905422
- UPC # 050375000808
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 3 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Outlet Connection Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Details
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/2 hp, Phase Single-Phase, Includes Dishwasher Drain Connection, Sink Baffle, Commercial / Residential Residential, Includes Power Cord No, Blade Material Galvanized Steel, Current 5.7 A, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Grinding Chamber Capacity 26 oz, Grind Chamber Material Plastic, Grinding Speed 1,725 RPM, Sound Insulation Yes, Color Brown, Finish Enamel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- DELTANA R-Series Robe Hook Double Chrome / Polished Brass (R2010-U26/3)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1/2 HP (LC-50-11)
- IN-SINK-ERATOR In-Sink-Erator 758284 0.33 HP Master Plumber Waste Disposer (758284)
- IN-SINK-ERATOR Badger 1 Food Waste Disposer- .33 Horsepower (IN297288)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD1)
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- In-Sink-Erator Garbage Disposals