Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Evolution, 3/4 HP
Mfr # Evolution Septic Assist(TM)
Zoro # G1174354
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 12 5/8 in
- Grinding Chamber Capacity 40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # Evolution Septic Assist(TM)
- Zoro # G1174354
- UPC # 050375006824
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 12 5/8 in |
Manufacturers Warranty Length | 4 yr |
Sink Opening Dia. | 3 1/2 in |
Outlet Connection Size | 1 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Manufacturer Warranty Length | 8 yr |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 3/4 hp, Phase Single-Phase, Includes Sink Baffle, Commercial / Residential Residential, Includes Power Cord No, Current 8.1 A, Manufacturer Warranty Length 8 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Quiet, Grinding Chamber Capacity 40 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM, Sound Insulation Yes, Color Black, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Handle (Y402070)
- HOME-FLEX Manifold 3/4X3/4X1/2 Ss (11-070504)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 2" (4381048050)
- IN-SINK-ERATOR Garbage Disposal, Badger 1, 1/3 HP (BADGER 1 WITH CORD)
- IN-SINK-ERATOR GARBAGE DISPOSAL 1HP 12in. (80020-ISE)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 1 hp (Evolution 1HP)
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD-2)
- WASTEMAID 3/4 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard and Sound Insulated (10-US-WM-458-3B)
- In-Sink-Erator Garbage Disposals