Shop All Garbage Disposals
This Product is Discontinued
In-Sink-Erator
Garbage Disposal, Evolution, 1 HP (Discontinued)
Mfr # Evolution Excel(TM)
Zoro # G2428063
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 13 1/2 in
- Grinding Chamber Capacity 40 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # Evolution Excel(TM)
- Zoro # G2428063
- UPC # 050375006817
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 13 1/2 in |
Manufacturers Warranty Length | 7 yr |
Sink Opening Dia. | 3 1/2 in |
Outlet Connection Size | 1 1/2 in |
Sink Opening Diameter | 3 1/2 in |
Manufacturer Warranty Length | 10 yr |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1 hp, Phase Single-Phase, Includes Sink Baffle, Commercial / Residential Residential, Includes Power Cord No, Blade Material Stainless Steel, Features Auto-Reverse Grind System, Current 10.2 A, Manufacturer Warranty Length 10 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Quiet, Grinding Chamber Capacity 40 oz, Grind Chamber Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.