Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Commercial, 2 HP
Mfr # SS200-35
Zoro # G1261084
product price: $2,561.99
/ea
Free Shipping & Returns
$2,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Connection Drain 2 in
- Voltage 208-230/460
- Overall Height 19 1/4 in
- Grinding Chamber Capacity 111 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # SS200-35
- Zoro # G1261084
- UPC # 050375003038
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 19 1/4 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 6 5/8 in |
Outlet Connection Size | 2 in |
Sink Opening Diameter | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Garbage Disposal, Sink Opening Diameter 4 in, Voltage 208-230/460, Horsepower 2 hp, Phase Three-Phase, Includes Mounting Assembly, Commercial / Residential Commercial, Includes Power Cord No, Blade Material Stainless Steel, Features Double-Tapered Roller Bearings, Triple Lip Seal, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl SS, Grinding Chamber Capacity 111 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ HOSE BARB MENDER 1/8in. (6JC126310701139)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- AMERICAN STANDARD ThreeWay Dvrtr RghValv Shared Func (R433S)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307000452)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300)
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- IN-SINK-ERATOR Garbage Disposal with Cord, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5 WITH CORD)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (13663A)
- IN-SINK-ERATOR GARBG DSPSL 3/4HP 12.25in. (80021-ISE)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD1)
- WHIRLAWAY Garbage Dpsl W/Plg 1/3Hp (191PC)
- In-Sink-Erator Garbage Disposals