Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Commercial, 1/2 HP
Mfr # LC-50-11
Zoro # G0568321
product price: $1,282.99
/ea
Free Shipping & Returns
$1,282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 14 1/4 in
- Grinding Chamber Capacity 50 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # LC-50-11
- Zoro # G0568321
- UPC # 050375002635
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 14 1/4 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 3 1/2 in |
Sink Opening Diameter | 4 in |
Outlet Connection Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Garbage Disposal, Sink Opening Diameter 4 in, Voltage 120 V, Horsepower 1/2 hp, Phase Single-Phase, Includes Mounting Assembly, Commercial / Residential Commercial, Includes Power Cord No, Blade Material Cast Nickel Chrome, Current 5.8 A, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Grinding Chamber Capacity 50 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM, Sound Insulation No, Finish Stainless Steel, Overall Height 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch x 2 Inch Galvanized Steel Nipple (5220027)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310517404)
- LEGEND VALVE 3/8" PEX CONNECTOR-PR (830-142)
- ZORO SELECT 1-1/4" MNPT x 10 ft TBE Galvanized Steel Pipe Sch 40 (566-1200)
- IN-SINK-ERATOR Garbage Disposer 3/4 Hp (CONTRACTOR333)
- IN-SINK-ERATOR 0.33 HP Master Plumber Waste Disposer (IN569641)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300-25)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 2 HP (SS200-35)
- IN-SINK-ERATOR Garbage Disposal with Cord, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5 WITH CORD)
- IN-SINK-ERATOR GARBAGE DSPSL 1HP 12.25in. (80022-ISE)
- MOEN Whirlaway Pm1S2 (191)
- In-Sink-Erator Garbage Disposals