Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Commercial, 1 HP
Mfr # SS100-47
Zoro # G6183335
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Connection Drain 1 1/2 in
- Voltage 208-230/460
- Overall Height 18 1/4 in
- Grinding Chamber Capacity 85 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # SS100-47
- Zoro # G6183335
- UPC # 050375002796
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 18 1/4 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 6 5/8 in |
Manufacturer Warranty Length | 1 yr |
Outlet Connection Size | 1 1/2 in |
Sink Opening Diameter | 4 in |
Description
Garbage Disposal, Sink Opening Diameter 4 in, Voltage 208-230/460, Horsepower 1 hp, Phase Three-Phase, Includes Mounting Assembly, Commercial / Residential Commercial, Includes Power Cord No, Blade Material Stainless Steel, Features Double-Tapered Roller Bearings, Triple Lip Seal, Manufacturer Warranty Length 1 yr, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl SS, Grinding Chamber Capacity 85 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302014-V)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- ZORO SELECT Square Plug, 3", 150,304, Thrd Heavy (4381033300)
- IN-SINK-ERATOR 0.33 HP Master Plumber Waste Disposer (IN569641)
- IN-SINK-ERATOR GARBAGE DISPOSAL 1HP 12in. (80020-ISE)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (SS-200-29)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (13663A)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300-25)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- WHIRLAWAY Garbage Dpsl W/Plg 1/3Hp (191PC)
- In-Sink-Erator Garbage Disposals