Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal with Cord, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A
Mfr # BADGER 5 WITH CORD
Zoro # G7458236
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 11 1/2 in
- Grinding Chamber Capacity 26 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # BADGER 5 WITH CORD
- Zoro # G7458236
- UPC # 050375001737
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 11 1/2 in |
Manufacturers Warranty Length | 2 yr |
Sink Opening Dia. | 3 1/2 in |
Manufacturer Warranty Length | 3 yr |
Sink Opening Diameter | 3 1/2 in |
Outlet Connection Size | 1 1/2 in |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/2 hp, Phase Single-Phase, Includes Self Service Wrench, Commercial / Residential Residential, Includes Power Cord Yes, Blade Material Galvanized Steel, Current 6.3 A, Manufacturer Warranty Length 3 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Standard, Grinding Chamber Capacity 26 oz, Grind Chamber Material Galvanized Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 3", PVC (FV10300SA)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10688)
- CHICAGO FAUCET Cold Water Button, 7/16" x 3/4", Plastic (216-178JKNF)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Composite, Black (VS379PTC-6-6)
- IN-SINK-ERATOR Badger 5XP Series 75993 Garbage Disposal, 26 oz Grinding Chamber, 3/4 hp Motor, 120 V, Steel (75993)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 1 hp (Evolution 1HP)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD-2)
- IN-SINK-ERATOR 3 Hp Waste Disposer 208/230/460V, 3 Ph (13389)
- IN-SINK-ERATOR Garbage Disposal, Badger 5, 3/4 HP (Badger 5 XP)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (13663A)
- ECO LOGIC 3/4 HP Continuous Feed Garbage Disposal with Stainless Steel Sink Flange (10-US-EL-9-3B)
- In-Sink-Erator Garbage Disposals