Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, Badger 1, 1/3 HP
Mfr # BADGER 1 WITH CORD
Zoro # G7603294
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Connection Drain 1 1/2 in
- Voltage 120 V
- Overall Height 11 3/8 in
- Grinding Chamber Capacity 26 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # BADGER 1 WITH CORD
- Zoro # G7603294
- UPC # 050375001744
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 11 3/8 in |
Manufacturers Warranty Length | 1 yr |
Sink Opening Dia. | 3 1/2 in |
Outlet Connection Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Sink Opening Diameter | 3 1/2 in |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1/3 hp, Phase Single-Phase, Includes Self Service Wrench, Commercial / Residential Residential, Includes Power Cord Yes, Blade Material Galvanized Steel, Current 5.6 A, Manufacturer Warranty Length 1 yr, Standards UL Listed, UPC IAPMO, Manual Reset Overload Yes, Disposal Feed Type Continuous, Product Seriesl Badger, Grinding Chamber Capacity 26 oz, Grind Chamber Material Galvanized Steel, Grinding Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Stormdrain 4Way Crnr (FSDP-QUAD)
- SPARTAN 120VAC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA7A1)
- MEC 1-3/4 in. Acme Gasket (MEW2)
- KOHLER Handle Assembly (1141641-BL)
- IN-SINK-ERATOR 2Hp Waste Disposer , 208/230/460V, 3Ph (SS-200-29)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD1)
- IN-SINK-ERATOR Garbage Disposal with Cord, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5 WITH CORD)
- IN-SINK-ERATOR Garbage Disposal, Evolution, 3/4 HP (Evolution Septic Assist(TM))
- IN-SINK-ERATOR InSinkErator 75951 Food Waste Disposer, 1/2 hp Motor, 120 V (75951)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS100-47)
- IN-SINK-ERATOR Badger 1 Grbge Disposal (BADGER1WCORD)
- In-Sink-Erator Garbage Disposals