Shop All Garbage Disposal Accessories
In-Sink-Erator
Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp
Mfr # Evolution .75HP
Zoro # G610565866
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Speed 1,725 RPM
- Manual Reset Overload No
- Manufacturer Warranty Length 9 yr Limited
- Power Control Wall Switch
- Product Seriesl Evolution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # Evolution .75HP
- Zoro # G610565866
- UPC # 050375027515
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Manufacturer Warranty Length | 9 yr Limited |
Overall Height | 12 1/4 in |
Sink Opening Diameter | 3 1/2 in |
Details
Grinding Speed | 1,725 RPM |
Manual Reset Overload | No |
Power Control | Wall Switch |
Product Seriesl | Evolution |
Commercial / Residential | Residential |
Features | Connects to A Hardwire Connection or Outlet |
Horsepower | 3/4 hp |
Sound Insulation | Yes |
Power Connection Type | Hardwired |
Item | Garbage Disposal |
Voltage | 120 V |
Includes Power Cord | No |
Phase | Single-Phase |
Disposal Feed Type | Continuous |
Grind Chamber Material | Stainless Steel |
Grinding Chamber Capacity | 29 oz |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 3/4 hp, Phase Single-Phase, Commercial / Residential Residential, Includes Power Cord No, Power Connection Type Hardwired, Features Connects to A Hardwire Connection or Outlet, Manufacturer Warranty Length 9 yr Limited, Manual Reset Overload No, Disposal Feed Type Continuous, Product Seriesl Evolution, Grinding Chamber Capacity 29 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM, Sound Insulation Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet (KBF1009BN)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- WATTS DUO WASH MCHN VLV 1/2"" (6643)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 15" H, 3/4 hp (Evolution Cover Control)
- IN-SINK-ERATOR Flange Tail Piece (2593A)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- IN-SINK-ERATOR Standard Mounting Gasket, Black Color (SMG-00)
- IN-SINK-ERATOR Refill, Bio Charge (BIO-CG)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- In-Sink-Erator Garbage Disposal Accessories