Shop All Garbage Disposals
In-Sink-Erator
Garbage Disposal, 120 V, 12-1/4" H, 1 hp
Mfr # Evolution 1HP
Zoro # G410445146
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Overall Height 12 1/4 in
- Grinding Chamber Capacity 29 oz
- Commercial / Residential Residential
- Sound Insulation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # Evolution 1HP
- Zoro # G410445146
- UPC # 050375027522
- Country of Origin United States
- Category Garbage Disposals
Dimensions
Overall Height | 12 1/4 in |
Manufacturer Warranty Length | 11 yr Limited |
Sink Opening Diameter | 3 1/2 in |
Details
Item | Garbage Disposal |
Voltage | 120 V |
Grinding Chamber Capacity | 29 oz |
Commercial / Residential | Residential |
Sound Insulation | Yes |
Power Control | Wall Switch |
Grinding Speed | 1,725 RPM |
Product Seriesl | Evolution |
Manual Reset Overload | No |
Disposal Feed Type | Continuous |
Includes Power Cord | No |
Includes | Wrenchette |
Phase | Single-Phase |
Features | Removable Dishwasher Inlet Plug |
Horsepower | 1 hp |
Grind Chamber Material | Stainless Steel |
Description
Garbage Disposal, Sink Opening Diameter 3 1/2 in, Voltage 120 V, Horsepower 1 hp, Phase Single-Phase, Includes Wrenchette, Commercial / Residential Residential, Includes Power Cord No, Features Removable Dishwasher Inlet Plug, Manufacturer Warranty Length 11 yr Limited, Manual Reset Overload No, Disposal Feed Type Continuous, Product Seriesl Evolution, Grinding Chamber Capacity 29 oz, Grind Chamber Material Stainless Steel, Grinding Speed 1,725 RPM, Sound Insulation Yes, Overall Height 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Couple Nylon 3/4" Plxpl (UNC-07)
- B&K 1/2 In. x 3 In. Schedule 80 PVC Nipple (403-030)
- GC VALVES Rebuild kit, S21 series, 1 1/4 & 1 1/2" brass, buna elastomerics, AC (KS211AF02N5GJ2)
- ZORO SELECT 1" Welded SS Weld Neck Flange Sch 40 (4381006220)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300-25)
- IN-SINK-ERATOR Garbage Disposal, Overall 11-1/2" H (FWD1)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- IN-SINK-ERATOR Garbage Disposal, Badger 5, 3/4 HP (Badger 5 XP)
- IN-SINK-ERATOR Badger 1 Food Waste Disposer- .33 Horsepower (IN297288)
- IN-SINK-ERATOR Badger 5XP Series 75993 Garbage Disposal, 26 oz Grinding Chamber, 3/4 hp Motor, 120 V, Steel (75993)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1 HP (SS100-47)
- In-Sink-Erator Garbage Disposals