Shop All Garbage Disposal Accessories
In-Sink-Erator
Flexible Discharge Tube, 1 1/2 In
Mfr # FDT-00
Zoro # G0870335
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Waste Disposers
- Pipe Size (In.) 1 1/2 in
- Color/Finish White
- Includes Flexible Tube, (2) Gaskets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # FDT-00
- Zoro # G0870335
- UPC # 050375000372
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Pipe Size (In.) | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Details
Material of Construction | Plastic |
For Use With | Waste Disposers |
Item | Flexible Discharge Tube |
Color/Finish | White |
Includes | Flexible Tube, (2) Gaskets |
Accessory Type | Flexible Discharge Tube |
Product Type | Flexible Discharge Tube |
Product Seriesl | No Series |
Compatible with Brand | Insinkerator |
Color | White |
Material | Plastic |
Description
Flexible Discharge Tube, Standards -, Voltage -, Fits Pipe Size 1 1/2 in, Compatible with Brand Insinkerator, Product Type Flexible Discharge Tube, Includes Flexible Tube, (2) Gaskets, Material Plastic, Color White, Product Seriesl No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- RINNAI 10" Vent Pipe Extention Metal (224260)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- IN-SINK-ERATOR Gasket, 5029 (5029)
- IN-SINK-ERATOR Flange Tail Piece (2593A)
- IN-SINK-ERATOR Garbage Disposer 1/3Hp (BADGER1)
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- IN-SINK-ERATOR In-Sink-Erator 5435599 Disposal Mount Gasket (5435599)
- IN-SINK-ERATOR Mounting Gasket, Rubber, Chrome Plated (11599E)
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- In-Sink-Erator Garbage Disposal Accessories