Shop All Garbage Disposal Accessories
In-Sink-Erator
Deluxe Mounting Gasket, Black Color
Mfr # DMG-00
Zoro # G2776602
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sink/Bowl Hole Dia. A (In.) 3-1/2 in
- Color/Finish Black
- For Use With 777SS, 55SS, Pro 77 and Pro SS Series Disposers
- Material of Construction Rubber
- Accessory Type Deluxe Mounting Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand In-Sink-Erator
- MFR # DMG-00
- Zoro # G2776602
- UPC # 050375000570
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Sink/Bowl Hole Dia. A (In.) | 3-1/2 in |
Sink Opening Diameter | 3 1/2 in |
Details
Item | Deluxe Mounting Gasket |
Color/Finish | Black |
For Use With | 777SS, 55SS, Pro 77 and Pro SS Series Disposers |
Material of Construction | Rubber |
Accessory Type | Deluxe Mounting Gasket |
Product Seriesl | Deluxe |
Compatible with Series | SS-55, SS-77, SS-777 |
Compatible with Brand | Insinkerator |
Color | Black |
Product Type | Deluxe Mounting Gasket |
Material | Rubber |
Description
Deluxe Mounting Gasket, Sink Opening Diameter 3 1/2 in, Standards -, Voltage -, Compatible with Series SS-55, SS-77, SS-777, Compatible with Brand Insinkerator, Product Type Deluxe Mounting Gasket, Includes -, Material Rubber, Color Black, Product Seriesl Deluxe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT 316 SS Cross (600X111N034)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-5AKL-CP)
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- IN-SINK-ERATOR Gasket, Mounting (11342A)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- IN-SINK-ERATOR InSinkErator STC-FG Sink Top Mounted Air Switch for Garbage Disposal (STC-FG)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- IN-SINK-ERATOR Badger 5 Garbage Disposer (IN310133)
- IN-SINK-ERATOR Seal, Oil & Water (13398)
- PROPLUS Disposal Waste Arm, Brass (107051.)
- In-Sink-Erator Garbage Disposal Accessories