Shop All Garbage Disposal Accessories
In-Sink-Erator
Adapter, Mounting
Mfr # 11327-D
Zoro # G2690432
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Special Information Loose ring on sink not used with this adapter-OD of loose ring is 7-1/2 in with 6 bolts; 7 in bolt hole circle dia
- Dimension B (In.) 6 1/2 in
- Sink/Bowl Hole Dia. A (In.) 6
- Type COMMERCIAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Sink-Erator
- MFR # 11327-D
- Zoro # G2690432
- UPC # 050375004219
- Country of Origin United States
- Category Garbage Disposal Accessories
Dimensions
Dimension B (In.) | 6 1/2 in |
Sink/Bowl Hole Dia. A (In.) | 6 |
Sink Opening Diameter | 6 in |
Overall Diameter | 6 1/2 in |
Details
Material of Construction | Steel |
Item | Mounting Adapter |
Special Information | Loose ring on sink not used with this adapter-OD of loose ring is 7-1/2 in with 6 bolts; 7 in bolt hole circle dia |
Type | COMMERCIAL |
For Use With | Waste King |
Includes | Collar Adaptors, Sink Flange Adaptor |
Order Adapter Ring Number | 11327D |
Number of Bolt Holes | 6 |
Accessory Type | Mounting Adapter |
Material | Stainless Steel |
Compatible with Manufacturer Model Number | 11327D |
Compatible with Brand | Insinkerator |
Product Seriesl | No Series |
Product Type | Mounting Adaptor |
Compatible with Manufacturer Model Number [NEW] | 11327D |
Compatible Manufacturer Part Number | 11327D |
Compatible Manufacturer Model Number | 11327D |
For Use with Mfr. Model Number | 11327D |
For Use With Mfr. Model Number | 11327D |
Description
Mounting Adapter, Sink Opening Diameter 6 in, Number of Bolt Holes 6, Voltage -, Compatible with Manufacturer Model Number 11327D, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Material Stainless Steel, Overall Diameter 6 1/2 in, Product Seriesl No Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle (BYV22060A0EL000)
- KOHLER Faucet Spray Assy Contemporary (1307778-VS)
- BOBRICK Sanitary Napkin Disposal (353)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC6)
- IN-SINK-ERATOR Flexible Discharge Tube, 1 1/2 In (FDT-00)
- IN-SINK-ERATOR In-sink-erator Stainless Steel Garbage Disposer Stoppers STPSS (STPSS)
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- IN-SINK-ERATOR Adapter, Mounting (11599-H)
- IN-SINK-ERATOR Garbage Disposer 3/4Hp (BADGER5XP)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- MOEN Gx 1Hp Garbage Disposal (GX100C)
- In-Sink-Erator Garbage Disposal Accessories