In-Motion LCUFF Forearm Cuff - Large
Mfr # LCUFF
Zoro # G104171658
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand In-Motion
- MFR # LCUFF
- Zoro # G104171658
- UPC # 610395867746
- Country of Origin China
- Category Walking Aids Accessories
Description
In Motion Small Cuffs are injection molded to eliminate uncomfortable rivets and hinges. The "V design opening of the cuff allows for easy entry and still enables users to go hands free with the crutch.
The hinge design also allows for cuffs to be snapped in and out when rotated away from from the handle. This makes cuffs easy to change or replace. When the cuff is rotated above the handle and in use, this same design does not allow the cuffs to snap out when in operational position.
The small cuff has approximately a 9" circumference, and is approximately 3" across at the widest point.
The small cuff comes standard on the Short Forearm crutch.
Specifications- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P01-003)
- DIAL MFG BEARING HI RISE 3/4"" (6644)
- MEDIQUE Metal Detectable Bandages, Blue, PK100 (67133)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- In-Motion Walking Aids Accessories