In-Command Control Systems

iN-Command Tire Pressure Monitoring System - 2 Sensor Package


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tire Pressure Monitoring System - 2 Sensor Package

Monitor the air pressure and temperature of up to 22 tires in real-time with the iN•Command® Tire Pressure Monitoring System. The waterproof sensors use Bluetooth technology to communicate important safety information right to your smart device with the iN•Command TPMS App.

Just open the Apple or Android App to assign a sensor to each tire by scanning the QR code with your device's camera to receive audible alerts.

Features:

  • Works with RVs, Trailers, Passenger Vehicles, and More
  • Each Tire can be Monitored Individually for Pressure and Temperature (F° or C°)
  • Ability to Monitor up to 22 Tires at Once w/ the iN-Command app
  • Lets you Access Tire Pressure and Temperature History
  • Free App is Available on Android and Apple Smartphones
  • Pressure monitoring range: 0 to 185 PSI

In the Box:

  • Two (2) Bluetooth-Enabled Tire Pressure Monitoring Sensors w/ Locking Anti-Theft Bolts
  • Two (2) 3V - CR1632 Batteries
  • Installation Wrench
  • Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.