Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 10061-16 1 lbs. Beef Rawhide Chips
Mfr # 159430
Zoro # G403773300
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ims Trading Corporation
- MFR # 159430
- Zoro # G403773300
- UPC # 768303100611
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Beef Rawhide Chips.
- Chicken Flavored.
- Promotes Healthy Gums & Teeth.
- Item Dimension - 11 x 3 x 13 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Big Wheel Cart, HD, 1/4 cu. yd., 300 lb. (FG564200BLA)
- ILC Replacement For Fluke Bp1735 Battery (BP1735)
- STENS Blade Adapter For Toro Oem : 106-3987 (400-320)
- VALTERRA Valterra A10-3025ED90 Mighty Cord 90° LED Detachable 30 Amp Power Cord w/Handle - 25', Red (A10-3025ED90)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- SUNSHINE MILLS Buttons And Bows Cat Food (00910224)
- TRIUMPH Grain Free Jerky Dog Treats (06600975/00851)
- COLES Cajun Cardinal Blend 20# (CB20)
- SUNSHINE MILL Sunshine Mills 1600823 50 lbs 21 Protein & 8 Fat Sunshine Mills Defender Dog Food (1600823)
- STUD MUFFINS Horse Treat Bag (1090/1060)
- MILK PRODUCTS,INC Milk Products;inc Sav-a-caf Colostrum Supplement 16 Ounce - 01-7514-0210 (633147)
- Ims Trading Corporation Pet & Animal Food & Treats