Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 10060-16 1 lbs. Natural Rawhide Chips
Mfr # 159429
Zoro # G703773284
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ims Trading Corporation
- MFR # 159429
- Zoro # G703773284
- UPC # 768303100604
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Natural Rawhide Chips.
- Promotes Healthy Gums & Teeth.
- Dimension - 11 x 3 x 13 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 8-Way Spray Nozzle (90042)
- STENS Clutch Cable 290-833 For Husqvarna Lth 152, Ts 142 584243501 (290-833)
- KOHLER Kit Knob W/Seal (54 755 01-S)
- STENS Cylinder Head Gasket Kit For Kohler Kt610, Kt620, Kt715, Kt725 32 841 02-S (465-006)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- NUTRI SOURCE NutriSource NS21255 Dog Food, Dry, Chicken, Rice Flavor, 5 lb (21255)
- KALMBACH FEEDS HENHOUSE RESERVE BLOCK (Y1117BLK)
- AQUASCAPE Premium Color Enhancing Fish Food Pellets - 20 Kg (81006)
- HEATH Suet Cake, AllSeason, HighEnergy, Bird's Blend Flavor, 1125 oz (DD4-12)
- BUDDEEZ Buddeez 103170 Trip & Treat on the Go Pet Treat Containers - Pack of 2 (103170)
- SCOUT & ZOES Scout & Zoe's Lamb Lung Cat Treats 1.5 oz. (3508)
- Ims Trading Corporation Pet & Animal Food & Treats