Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 07208 3 oz. Apple & Chicken Wrap
Mfr # 174894
Zoro # G003772321
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ims Trading Corporation
- MFR # 174894
- Zoro # G003772321
- UPC # 768303072086
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Apple & Chicken Wrap Dog Treat.
- A Healthy Treat For Your Dog.
- Made With Real Chicken.
- Capacity - 3 oz.
- Dimension - 5.5 x 1.5 x 8 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft Soaker Hose (1/2") (SKR-025-MU)
- SPECTRACIDE Grass and Weed Killer, 1.33 gal. (HG-96370)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-24X50)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- PET N SHAPE Pet 'n Shape Chik 'n Breast All-Natural Dog Treats 4 OZ (3228-4)
- WILD DELIGHT Advanced Nut N' Berry Block (388350)
- GREENIES Greenie Dog Treat Tub Lg (428631)
- VITAKRAFT PET PRODUCTS CO 23002 Yogurt Yogurt Drops For Dog 8.8 Ounces (35191)
- LEM PRODUCTS LEM Products 6014051 Black & Clear ABS Plastic; Stainless Steel Jerky Gun (6014051)
- Ims Trading Corporation Pet & Animal Food & Treats