Shop All Pet & Animal Food & Treats
Ims Trading Corporation
IMS Trading 01311 28 oz. Duck Breast Dog Treat
Mfr # 180605
Zoro # G403773096
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ims Trading Corporation
- MFR # 180605
- Zoro # G403773096
- UPC # 768303013119
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Product Type - Cadet Duck Breast Dog Treat.
- Made With Real Duck.
- A Healthy Natural Treat For Dogs.
- Capacity - 28 oz.
- Dimension - 9.75 x 3 x 11.25 in.
- Item Weight - 2.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross Pole, 1930mm, dia. 50 (TT11C5435CPG)
- HI-RUN Tires and Wheels, 615 lb, Golf Cart (WD1166)
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- AFTERMARKET 9540461 Replacement Belt (1/2x78) Fits Cub Cadet Fits Troy-Bilt (LAB40-0592)
- IMS TRADING CORPORATION IMS Trading 10554-6 12 in. Bully Stick (159444)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0016930 20 lbs Supreme Wild Bird Feed Red Bag; Red (16930)
- COLES WILD BIRD PRODUCTS Cole'S Blazing Hot Blend Blended Bird Seed, 5 Lb Bag (BH05)
- HEALTHY HIDE DOG TREAT TRPLKABOB 4OZ (P-94418)
- NOTHIN TO HIDE Fieldcrest Farms Beef Grain Free Chews For Dogs 10 in 2 pk (153)
- CHECKUPS DENTAL TREATS Checkups Food For Dog 48 oz 24 pk, 24PK (1444)
- COLES WILD BIRD PRODUCTS Cole'S Blazing Hot Blend Blended Bird Seed, 10 Lb Bag (BH10)
- Ims Trading Corporation Pet & Animal Food & Treats