Shop All Bedspreads and Comforters
Impressions
Impressions 300FQDC SLRD 300 Full & Queen Duvet Cover Set; Egyptian Cotton Solid - Red
Mfr # 300FQDC SLRD
Zoro # G903682997
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Impressions
- MFR # 300FQDC SLRD
- Zoro # G903682997
- UPC # 855031004493
- Country of Origin China
- Category Bedspreads and Comforters
Description
Nothing refreshes a mind and body more than a good night sleep. A luxury way to brighten up your bedroom decor with a 300 Thread Count Duvet Cover Set. An affordable luxury that drapes beautifully on the bed. These 300 thread count duvet cover sets of premium long-staple cotton are "sateen" because they are woven to display a lustrous sheen that resembles satin.
Features- Sateen Finish
- One-Ply 100% Egyptian Cotton
- Pattern & Style - is Solid
- Duvet Cover is closed with clear buttons
- Machine washable
- Size - Full/Queen
- Duvet Cover - 90 x 92 in.
- Pillow-shams - 20 x 26 in.
- Color - Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- BAXTON STUDIO Baden Mid-Century Modern Walnut Brown Finished Wood 2-Drawer Nightstand with Rattan (201-12260)
- IMPRESSIONS 300 Twin Duvet Cover Set- Egyptian Cotton Solid - Grey (300TWDC SLGR)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- HASTINGS HOME Hastings Home Americana Comforter Set, King (366918YWN)
- CONVENIENCE CONCEPTS Ashton Cotton Bedspread, Black - Queen Size (HI2635520)
- KATHY IRELAND Microfiber Feather Down White Comforter, Year Round Warmth, King (KI035323)
- WEXLEY HOME Down Alternative Comforters, Platinum, Twin (130344)
- ALL SEASONS All Seasons Down Alternative Comforter, Purple, Twin (GP130161)
- Impressions Bedspreads and Comforters