Shop All Upright Vacuums
Impress
Impress IM-1005W GoVac 2-in-1 Upright & Handheld Vacuum Cleaner - White
Mfr # IM-1005W
Zoro # G004150708
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impress
- MFR # IM-1005W
- Zoro # G004150708
- UPC # 636555910053
- Country of Origin China
- Category Upright Vacuums
Description
The Impress GoVac white bag-less upright vacuum measuring 26" x 4" x 5", is perfect for cleaning stairs, upholstery and hard-to-reach areas. The crevice tool allows you to clean in tight spaces. It comes with combination dusting brush/upholstery tool that helps to clean furniture thoroughly. Bag-less technology saves time and energy with no bags to buy or replace. It has lightweight design that helps you to transport the vacuum from room-room and floor-floor. It provides easy conversion from handheld to upright for a variety of cleaning tasks.
Features- Bag-less upright vacuum is suitable to provide easy conversion from handheld to upright for a variety of cleaning tasks
- HEPA washable filter included
- Easily Converts from an upright to a hand-held
- Convenient Bag-less Dirt cup for easy clean up
- Hand vacuum is suitable for spot cleaning and allows you to clean stairs, upholstery as well hard-to-reach areas with powerful suction
- Bag-less technology saves time and energy with no bags to buy or replace
- Crevice tool allows you to clean in tight spaces
- Combination dusting brush/upholstery tool helps you to clean your furniture thoroughly
- Lightweight design aids you to transport the vacuum from room to room as well as floor to floor
- Extra long 16 Ft Power cord
- Crevice Tool, Floor Nozzle Attachment and Detachable Extension Handle
- Power: 120V - 60Hzz - 240Watts
- Color: White
- Dimension: 26" x 4" x 5"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 15 L Mini Can, Brushed, Stainless Steel (CW2084)
- TENNANT Air Filter, 10 1/4 in L, Blk/Blue (398279)
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- TENNANT Extraction Brush, Use w/4VDU5 (1028953)
- METROVAC MetroVac Electric Broom / Portable Hand Vacuum 500W (ES-105)
- BISSELL Bissell 1018048 4.75A Standard TurboClean Bagless Carpet Cleaner; Multi Color (1018048)
- SANITAIRE Upright Vacuum, 12 In, 7A, 120V (SC888N)
- SANITAIRE Upright Vacuum, Air Flow 135 cfm, HEPA (SC5500B)
- BISSELL COMMERCIAL Upright Vacuum, 15" Cleaning W, 41 ft Cord (BGU1500T)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- TENNANT TENNANT Paper Bag, HEPA Wide Area Vacuum (1068029)
- Impress Upright Vacuums