Shop All POS Paper Rolls
Impreso
Adding Machine/Cash Register Thermal Paper Roll, 0.5" Core, 2.25" x 50 ft, WE, 50PK
Mfr # 3295
Zoro # G005731852
original price:
$46.65
5% off
new price: $44.19
/pk 50, $0.88/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Core Diameter 0.5"
- Paper Weight 6 lbs
- Sheet Size 2.25" x 50 ft
- Machine Compatibility Adding Machines; Calculators; Cash Registers; POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Impreso
- MFR # 3295
- Zoro # G005731852
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Core Diameter | 0.5" |
Sheet Size | 2.25" x 50 ft |
Details
Item | Paper |
Paper Color | White |
Paper Weight | 6 lbs |
Machine Compatibility | Adding Machines; Calculators; Cash Registers; POS Machines |
Number of Parts | 1 |
Rolls Per Unit | 50 |
Description
High-quality paper works well with all thermal calculator and adding machine print heads. Excellent sensitivity ensures bold alpha-numeric printing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- BLOEM TERRAPOT LIV GREEN 16"" (50416)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- NATIONAL CHECKING National Checking Register Roll 3" White 1 Ply 165 Ft., PK50 (1300-165)
- NASHUA 2.25 x 150 ft. Adding & Calculating Machine Paper 1 Ply (9491267)
- ICONEX Iconex 2.25 in. Thermal Print Paper Receipt Roll; White - Pack of 5 (ICX90781283)
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- SONY High-Resolution Thermal Paper Roll, 4.33 in. x 59.06 ft, White, PK10, 10PK (SONUPP110HG)
- JJ KELLER Bill of Lading Forms, White, PK25 (403)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 230 ft, White, PK8 (05217)
- Impreso POS Paper Rolls