Shop All Entrance Mats
Imports Decor Inc
Imports Decor 869SMT-L 10 x 48 in. Step Mat Gray
Mfr # 869SMT-L
Zoro # G103891045
original price:
$54.15
15% off
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 869SMT-L
- Zoro # G103891045
- UPC # 890405214948
- Country of Origin China
- Category Entrance Mats
Description
When looking for a durable outdoor mat for your home, look no further than this grey doormat. This mat will be able to brave the elements and leave your shoes clean for when you enter your home. Made of polypropylene rubber, you can rest assured knowing this mat will last.
Specifications- Color: Gray
- Material: Rubber
- Shape: Rectangle
- Size: 10" x 48"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- FLORSHEIM Oxford Shoe, EEE, 10 1/2, Brown, PR (FS2650)
- MCR SAFETY Glasses, Lens Cleaning Station, 6PK (LCS1)
- NMC Fire Extinguisher Label, Pk25 (M715AP)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- APACHE MILLS Absorba Select Entry Mat, Rectangular, 48 x 72, Pepper (76036190240000608)
- Imports Decor Inc Floor Mats