Shop All Entrance Mats
Imports Decor Inc
Imports Decor 862SMT Synthetic Rubber Mat - Grey
Mfr # 862SMT
Zoro # G903891122
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 862SMT
- Zoro # G903891122
- UPC # 890405210780
- Country of Origin China
- Category Entrance Mats
Description
These high quality synthetic rubber backed mats from Imports Decor provide comfort, durability as well as affordability. Flexible and safe, this mat has an efficient wiping surface and will stay in place; non-skid. Ideal for indoor or outdoor use.
Constructed of high quality synthetic rubber.
Technique: Woven/Crafted.
Material: Polypropylene fibers and rubber.
Rubber non slip backing.
Dimensions: 36" x 24".
Color: Grey.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9.5, M, PR (P89817)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- IMPORTS DECOR INC Imports Decor 825RBM Hollow Rubber Step mat Door Mat (825RBM)
- IMPORTS DECOR INC Imports Decor 401NBRCM Half Round Lily Door Welcome Mat (401NBRCM)
- IMPORTS DECOR INC Imports Decor 536PVC Musical Cat Door Mat (536PVC)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- WEATHERTECH Sink Mat, USM01BK (USM01BK)
- Imports Decor Inc Entrance Mats