Shop All Entrance Mats
Imports Decor Inc
Imports Decor 854SDM Spiral Doormat Diagonal
Mfr # 854SDM
Zoro # G303700796
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Imports Decor Inc
- MFR # 854SDM
- Zoro # G303700796
- UPC # 890405211879
- Country of Origin China
- Category Entrance Mats
Description
This spiral doormat from Imports Decor combines contemporary style with industrial strength. Constructed of high quality choir and rust-proof galvanized wire insuring dirt and debris will pass through while keeping the surface clean.
Construction: Machine made.
Technique: Woven/Crafted.
Material: Coir and metal.
Coir/Metal non slip backing.
Dimensions: 24" x 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Belt (UB000)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1014-V-10530)
- ZORO SELECT Coverall, Chest 48In., Blue (CT10PB RG 48)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- IMPORTS DECOR INC Imports Decor 810RM-XXL XX-Large Rubber Stud Floor Mat (810RM-XXL)
- IMPORTS DECOR INC Imports Decor 799RBM-XL X-Large Napoleon Door Welcome Mat (799RBM-XL)
- IMPORTS DECOR INC Imports Decor 810RM Rubber Stud Floor Mat (810RM)
- IMPORTS DECOR INC Imports Decor 687TCM Square Pattern Coir Doormat (687TCM)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (34L265)
- Imports Decor Inc Entrance Mats